Shop ILC
See all product information
Create Account
Replacement for Zoro 3v979 replacement light bulb lamp, 12PK
Mfr # 3V979 ZORO
Zoro # G510149777
product price:Â
$
479.99
/pk 12, $40.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
3500 K
Wattage Equivalency
32 W
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3V979 ZORO
- Zoro #
- G510149777
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp.
- 3500 K
- Wattage Equivalency
- 32 W
- Bulb Shape
- T8
Description
Replacement for Zoro 3v979 replacement light bulb lamp 12 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.