Shop ILC
See all product information
Create Account
Replacement for Zoro 46t405 replacement light bulb lamp, 25PK
Mfr # 46T405 ZORO
Zoro # G110158995
product price:Â
$
1,237.99
/pk of 25, $49.52/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
32 W
Bulb Color Temp.
5000 K
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46T405 ZORO
- Zoro #
- G110158995
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 32 W
- Bulb Color Temp.
- 5000 K
- Bulb Shape
- T8
Description
Replacement for Zoro 46t405 replacement light bulb lamp 25 Pack