Shop ILC
See all product information
Create Account
Replacement for Zoro 4hy86 LED Replacement replacement light bulb lamp
Mfr # 4HY86 LED REPLACEMENT ZORO
Zoro # G702815947
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
4100
Wattage Equivalency
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4HY86 LED REPLACEMENT ZORO
- Zoro #
- G702815947
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Color Temperature
- 4100
- Wattage Equivalency
- 17
Description
Replacement for Zoro 4hy86 LED Replacement replacement light bulb lamp