Zoro Homepage

Replacement for Zoro 4rzw6 replacement light bulb lamp, 10PK

  • Mfr # 4RZW6 ZORO

  • Zoro # G710129562


product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Watts
6 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S6
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RZW6 ZORO
Zoro #
G710129562
UPC #
-
Country of Origin
China

Details

Watts
6 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S6
Voltage
130 V

Description

Replacement for Zoro 4rzw6 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.