Shop ILC
See all product information
Create Account
Replacement for Zoro 4v488 replacement light bulb lamp
Mfr # 4V488 ZORO
Zoro # G203030689
product price:Â
$
29.45
/ea
Key Features
Voltage
120
Watts
65
Bulb Base Type
MEDIUM SIDE PRONG / G12.7
Bulb Shape
PAR38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4V488 ZORO
- Zoro #
- G203030689
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 65
- Bulb Base Type
- MEDIUM SIDE PRONG / G12.7
- Bulb Shape
- PAR38
Description
Replacement for Zoro 4v488 replacement light bulb lamp