Zoro Homepage

Replacement for Zoro 4v944 replacement light bulb lamp, 30PK

  • Mfr # 4V944 ZORO

  • Zoro # G510185003


product price: $3,046.99
/pk 30, $101.57/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
110 W
Bulb Color Temp.
4100 K
Bulb Shape
T12
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V944 ZORO
Zoro #
G510185003
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
110 W
Bulb Color Temp.
4100 K
Bulb Shape
T12
Bulb Base Type
R17D RECESSED DOUBLE CONTACT

Description

Replacement for Zoro 4v944 replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.