Zoro Homepage

Replacement for Zoro 5v938 replacement light bulb lamp, 2PK

  • Mfr # 5V938 ZORO

  • Zoro # G210168306


product price: $28.29
/pk 2, $14.15/ea

Key Features

Color Temperature
2100 K
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Watts
50 W
Bulb Shape
ED23.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V938 ZORO
Zoro #
G210168306
UPC #
-
Country of Origin
China

Details

Color Temperature
2100 K
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Watts
50 W
Bulb Shape
ED23.5

Description

Replacement for Zoro 5v938 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.