Shop ILC
See all product information
Create Account
Replacement for Zufra Astrolux A4 replacement light bulb lamp
Mfr # ASTROLUX A4 ZUFRA
Zoro # G003230654
product price:Â
$
18.19
/ea
Key Features
Voltage
24
Watts
250
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASTROLUX A4 ZUFRA
- Zoro #
- G003230654
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 250
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
- Bulb Color Temp.
- 3200
Description
Replacement for Zufra Astrolux A4 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.