Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Full Spectrum Bulb, 13W, T3, GX23-2

  • Mfr # EIKO 49224

  • Zoro # G822878464


product price: $42.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIKO 49224
Zoro #
G822878464
UPC #
-
Country of Origin
China

Description

The Eiko 49224 is a high-performance replacement light bulb designed for demanding industrial, commercial, and specialty lighting applications. This 13-watt T3 halogen bulb features an R7s base connector, making it a direct replacement for compatible fixtures requiring reliable, consistent illumination. The T3 tube configuration delivers focused beam output suitable for accent lighting, task lighting, and display applications where precision and brightness control are essential. Constructed with halogen technology, this bulb provides excellent color rendering and maintains consistent light output throughout its operational life, making it ideal for environments where color accuracy matters. The compact design of the T3 configuration allows for integration into tight spaces and specialized fixture housings without modification. The R7s base ensures secure, straightforward installation in compatible sockets, reducing downtime during maintenance and replacement cycles. This replacement bulb is engineered for durability and long-term performance in continuous-use applications common in industrial facilities, retail environments, theaters, museums, and specialized equipment requiring focused lighting solutions. The halogen construction offers superior efficiency compared to certain alternative lighting technologies, delivering more light output while consuming less energy for equivalent brightness levels. Eiko is recognized throughout the lighting industry for manufacturing quality replacement bulbs that meet or exceed OEM specifications. This 49224 model represents their commitment to providing reliable components for facilities managers, maintenance professionals, and equipment operators who depend on consistent lighting performance. Whether stocking replacement inventory or performing routine maintenance, this bulb delivers the reliability industrial and commercial users expect from trusted manufacturers. Verify compatibility with your specific fixture before ordering to ensure proper installation and optimal performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.