Replacement Full Spectrum Bulb, 16W, T4, G5 Miniature Bi-Pin

  • Mfr # NORMAN LAMPS F16T4-D/17

  • Zoro # G022879070


product price:  $64.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NORMAN LAMPS F16T4-D/17
Zoro #
G022879070
UPC #
-
Country of Origin
China

Description

This replacement fluorescent lamp is engineered as a direct substitute for the Norman Lamps F16T4-D/17 model and compatible alternatives in demanding commercial and industrial environments. The T4 tubular design delivers efficient, consistent lighting performance for applications requiring compact fluorescent solutions in fixtures, display cases, and specialized lighting systems. The lamp features daylight spectrum output, making it ideal for tasks requiring accurate color rendering and visibility in detail-oriented work areas. Its compact 16mm diameter design allows for seamless integration into existing fixture assemblies without requiring modifications to mounting hardware or electrical connections. The double-ended base configuration ensures reliable operation and straightforward installation in standard T4 compatible sockets. Constructed with durable glass tubing and high-quality internal components, this replacement lamp is built to withstand the operational demands of continuous-use environments. The lamp provides stable light output throughout its service life, reducing the need for frequent replacements and minimizing downtime in commercial settings. This product is suitable for retrofit applications in museums, retail displays, industrial inspection stations, and any facility currently operating Norman Lamps F16T4-D/17 units. The reliable performance and compatibility make it a cost-effective solution for facility managers and maintenance professionals seeking quality replacement components. Perfect for inventory stocking by facility maintenance teams, this lamp offers standard specification alignment with legacy systems while providing dependable illumination for general and specialized lighting requirements. Its proven compatibility with established fixture designs makes it an efficient choice for streamlined procurement and installation processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.