Replacement Full Spectrum Bulb, 20W, 120V, T9, Medium Bipin (G13)

  • Mfr # NORMAN LAMPS F20T9-D

  • Zoro # G822879140


product price:  $48.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NORMAN LAMPS F20T9-D
Zoro #
G822879140
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for Norman Lamps fixtures requiring full spectrum SAD (Seasonal Affective Disorder) lighting solutions. The F20T9-D model delivers 20 watts of power at 120 volts, making it suitable for standard commercial and industrial lighting applications where consistent, balanced illumination is essential. The medium bipin base provides secure and reliable connection to compatible lamp fixtures, ensuring proper electrical contact and safe operation. Full spectrum technology mimics natural daylight, offering a color temperature ideal for environments where color accuracy and visual clarity are critical. This makes the bulb particularly valuable in retail displays, healthcare facilities, educational institutions, and workplace settings where employee wellness and productivity are priorities. The balanced light output reduces eye strain and fatigue during extended work periods, contributing to safer and more comfortable operating conditions. The 20-watt fluorescent design provides efficient energy consumption compared to incandescent alternatives while delivering superior light quality and longevity. This bulb is compatible with existing Norman Lamps fixtures featuring the F20T9-D specification, allowing for straightforward replacement without fixture modification. The medium bipin base design ensures compatibility across standard T9 fluorescent lamp sockets commonly found in industrial and commercial settings. Ideal for facilities requiring consistent replacement bulbs, this product offers reliable performance for SAD light therapy applications, general illumination in demanding environments, and specialized lighting needs where full spectrum output is specified. Stock this replacement bulb to maintain uninterrupted operations in critical lighting applications and reduce equipment downtime. Compatible with Norman Lamps F20T9-D fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.