
Replacement Full Spectrum Bulb, 36W, 25PK
Mfr # PHILIPS MASTER TL-D SUPER 80 36W/865 1SL/25
Zoro # G922879248
product price: $246.99
/pk 25, $9.88/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHILIPS MASTER TL-D SUPER 80 36W/865 1SL/25
Zoro #
G922879248
UPC #
-
Country of Origin
China
Description
The Philips Master TL-D Super 80 36W/865 is a high-performance fluorescent T8 tube designed for commercial and industrial lighting applications requiring excellent color rendering and energy efficiency. This replacement bulb delivers 36 watts of reliable illumination with a 865 daylight color temperature, providing a bright, neutral white light that closely mimics natural daylight at 6500K equivalent. The Super 80 designation indicates this lamp achieves a Color Rendering Index (CRI) of 80 or higher, making it ideal for environments where accurate color perception is important, such as retail displays, offices, educational facilities, and inspection areas. Built with Philips' proven fluorescent technology, this T8 tube offers extended lamp life and consistent lumen output throughout its operational period. The durable construction ensures reliable performance in standard ballast-compatible fixtures, making it a straightforward replacement for existing installations without requiring fixture modifications. The lamp operates efficiently within typical commercial lighting systems and maintains color consistency across its lifespan, reducing the need for frequent maintenance and replacement cycles. This bulb is particularly suited for applications including general office lighting, retail environments, manufacturing facilities, warehouses, and any commercial space where daylight-balanced illumination enhances productivity and visibility. The combination of high color rendering and neutral daylight temperature makes it an excellent choice for workspaces where employees require accurate color differentiation or where customer-facing displays benefit from natural-looking lighting. The Master TL-D Super 80 series represents a balanced solution for facilities seeking reliable fluorescent lighting with superior light quality. Industrial and commercial buyers can depend on this Philips product for consistent performance and the brand's established reputation for quality and durability in professional lighting applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.