Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # Resideo VR8200A2132/U

  • Zoro # G622878381


product price: $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Resideo VR8200A2132/U
Zoro #
G622878381
UPC #
-
Country of Origin
China

Description

This 24 Vac single-stage standing pilot gas valve is engineered for reliable operation in gas-fired heating appliances across residential and light commercial applications. The Resideo VR8200A2132/U replacement valve delivers consistent performance for systems requiring dependable fuel control and ignition management. The valve is rated for appliances with capacities ranging from 20 to 200 cfh (cubic feet per hour) and features a robust 1/2 x 1/2 inch NPT body, making it compatible with standard piping configurations. With a depth of 3 1/4 inches, the compact design facilitates straightforward installation in space-constrained equipment. The unit is preset to 3.5 inches water column pressure rating, accommodating system pressures up to 1/2 psi for safe, controlled operation. This versatile valve operates seamlessly with both natural gas and LP (propane) fuel types, providing flexibility across different heating system configurations. The 60 Hz electrical cycle compatibility ensures proper synchronization with standard North American power systems. At just 2.15 pounds, the lightweight construction simplifies handling and installation while maintaining durability under continuous operational demands. Ideal for furnace technicians, HVAC contractors, and equipment manufacturers seeking reliable OEM replacement components, this gas valve delivers the precision control and safety features required for modern heating equipment. The standing pilot design provides traditional, proven ignition capability suitable for various appliance types. This replacement part offers excellent value for maintenance, repair, and retrofit applications across residential heating systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.