Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # Resideo VR8204H1006

  • Zoro # G422879069


product price: $460.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Resideo VR8204H1006
Zoro #
G422879069
UPC #
-
Country of Origin
China

Description

This replacement gas control valve is a single-stage, slow-opening dual automatic valve combination unit engineered for 24 VAC intermittent pilot ignition systems in gas-fired appliances. Designed as a direct replacement for the Resideo VR8204H1006/U, this valve delivers reliable performance across a wide flow capacity range of 30 to 415 cubic feet per hour, making it suitable for various residential and light commercial heating applications. The valve features 1/2 inch NPT inlet and outlet ports with a factory-set regulator of 3.5 inches water column for natural gas operation. Operating at 24 VAC, 60 Hz with a modest current draw of 0.5 amps, this unit integrates seamlessly into existing control systems and is compatible with popular intermittent pilot ignition modules including the S8600, S8610, and S8620 series. The maximum pressure rating of 0.5 psi ensures safe operation within standard residential gas appliance parameters. Built for durability, this valve operates reliably across a broad temperature range from 0 Degrees F to 175 Degrees F, accommodating both heating season demands and storage conditions. The compact design measures 4.5 inches wide by 2.69 inches deep, with versatile mounting flexibility allowing installation in any direction from the upright knob position. Whether you're servicing furnaces, water heaters, or other gas-fired equipment, this replacement valve offers the dependable safety features and precise flow control expected in professional HVAC applications. Stock this essential component for efficient maintenance and repair operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.