Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # Resideo VR8215S1248T

  • Zoro # G922879835


product price: $242.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Resideo VR8215S1248T
Zoro #
G922879835
UPC #
-
Country of Origin
China

Description

This direct ignition combination gas control valve serves as a reliable replacement for the Resideo VR8215S1248T and compatible models in gas-fired appliance applications. Engineered for 24 Vac systems, this valve accommodates flow capacities up to 150 cubic feet per hour at 1 inch water column pressure, making it suitable for single-stage heating and combustion control in residential and light commercial equipment. The valve features dual automatic shutoff operators-a solenoid-operated first valve and a diaphragm-operated second valve-that work independently to provide dependable failsafe operation and meet dual safety shutoff code requirements. This dual-valve design ensures compliance with modern safety standards while maintaining precise gas flow control. A manual valve option is included alongside the automatic operators and an integrated Class 2, Grade 20 pressure regulator for outlet pressure stability. With 1/2 inch NPT male connections on both inlet and outlet ports, installation is straightforward and compatible with standard piping configurations. The valve body is constructed from durable brass to resist corrosion and ensure long-term performance. Its compact design permits installation in any orientation without compromising functionality, streamlining integration into diverse equipment layouts. The standard opening variant provides optimal performance across typical appliance demand cycles. Low power consumption minimizes electrical load on control systems, while the proven design and materials deliver consistent, safe operation across extended service life. This replacement valve is ideal for technicians and facility managers seeking OEM-equivalent performance and reliability for gas valve replacement, repair, and maintenance applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.