Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # Resideo VR8215S1503

  • Zoro # G622879890


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Resideo VR8215S1503
Zoro #
G622879890
UPC #
-
Country of Origin
China

Description

This direct ignition gas valve is engineered as a reliable replacement for the Resideo VR8215S1503 and compatible models in 24 VAC gas-fired appliances utilizing direct spark ignition systems. Designed for both natural gas and LP applications, this single-stage valve delivers consistent performance across a wide BTU range from 15,000 to 200,000 BTU/hr, with nominal capacity of 150,000 BTU at 1 inch water column pressure drop. The valve features a straight-through body pattern with 1/2 inch inlet and outlet ports, accommodating standard piping connections in residential and light commercial heating systems. Built to operate reliably across extreme temperatures from negative 40 degrees to 175 degrees Fahrenheit, this unit maintains precise pressure settings at 3.5 inches WC for optimal burner control and safety. The compact design measures 3.38 inches in height by 4.44 inches in width, fitting easily into existing installations. Operating on 24 VAC at 50/60 Hz, the valve integrates seamlessly with standard control systems and ignition modules. An LP conversion kit is included to facilitate fuel type transitions when needed. This replacement valve meets the exacting standards required for dependable ignition control in furnaces, water heaters, and other gas-fired equipment, providing cost-effective performance and extended service life for maintenance and retrofit applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.