Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # Resideo VR8215T1502/U

  • Zoro # G622879814


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Resideo VR8215T1502/U
Zoro #
G622879814
UPC #
-
Country of Origin
China

Description

This replacement gas valve is engineered as a direct ignition, single-stage unit designed for 24V AC gas-fired appliances. Compatible with Resideo VR8215T1502/U specifications, it delivers reliable performance across a wide range of natural gas applications with capacities spanning 30 to 415 cfh. The valve features a slow-opening design that ensures controlled gas flow and enhanced safety in industrial and commercial heating systems. The unit is constructed with a durable gray body and rated for pressures up to 0.5 psi with a pressure setting of 3.5 inches water column. Its 1/2 inch NPT inlet and outlet connections provide standard compatibility with most installation configurations. Operating across a temperature range of negative 40 to 175 degrees Fahrenheit, this valve maintains consistent performance in diverse environmental conditions. Designed for both 50 and 60 Hz frequency ratings, it offers flexibility for various electrical systems. Measuring 4.44 inches in length, 2.7 inches in width, and 3.38 inches in height, the compact design facilitates straightforward installation in space-constrained applications. With a weight of 4.75 pounds, it remains easy to handle during setup and maintenance. The valve includes manual control features for operators who require direct oversight of gas flow management. This replacement component is ideal for HVAC contractors, equipment manufacturers, and maintenance professionals seeking a dependable direct ignition gas valve solution that meets or exceeds original equipment specifications. Its proven design ensures long-term reliability in furnaces, boilers, and other natural gas combustion equipment requiring precise valve control and ignition management.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.