
Replacement Gas Valve
Mfr # Resideo VR8245M2530/U
Zoro # G922879880
product price: $346.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Resideo VR8245M2530/U
Zoro #
G922879880
UPC #
-
Country of Origin
China
Description
This universal 24 Vac combination gas valve is engineered as a direct replacement for the Resideo VR8245M2530/U and compatible applications. Designed for intermittent pilot, direct spark ignition (DSI), or hot surface ignition (HSI) systems, this single-stage electronic ignition valve delivers reliable performance across a wide range of gas-fired appliances including furnaces, boilers, and water heaters. The valve features 1/2 x 1/2 inch connections for straightforward installation in existing systems. With a capacity range of 20,000 to 200,000 BTU/hr for natural gas and a minimum regulated setting of 40,000 BTU/hr for LP gas, this valve accommodates diverse heating requirements. Operating at 24 Vac, 50/60 Hz, it integrates seamlessly with standard control systems. The factory-set regulator maintains 3.5 inches water column (0.9 kPa) pressure for natural gas with a maximum pressure rating of 0.5 psi, ensuring precise fuel delivery and safety. Built to withstand demanding environments, this valve operates reliably across temperatures from minus 40 degrees Fahrenheit to 175 degrees Fahrenheit. The straight-through body design minimizes pressure drop while optimizing gas flow efficiency. This replacement component meets industry standards for durability and performance in both residential and light commercial HVAC applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.