Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # Resideo VR8300A3500

  • Zoro # G222879887


product price: $356.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Resideo VR8300A3500
Zoro #
G222879887
UPC #
-
Country of Origin
China

Description

This replacement gas valve is a single-stage, standard-opening standing pilot valve engineered for 24 VAC gas-fired furnaces and heating appliances. Designed to match the Resideo VR8300A3500/U specifications, it accommodates natural gas applications with BTU capacities ranging from 30,000 to 290,000 BTU/h (30-300 CFH), making it suitable for residential and light commercial heating systems. The valve features a 1/2in x 3/4in body pattern with a regulator pressure setting of 3.5in WC, ensuring reliable performance across standard furnace installations. Key operational specifications include 24 VAC, 60 Hz power requirements with 1/4in quick-connect male electrical terminals for straightforward integration into existing control systems. The valve operates reliably across a wide temperature range from 0 Degrees F to 175 Degrees F, accommodating both cold climate and standard indoor environments. With a maximum pressure rating of 1/2 psi and compact dimensions of 5.38in H x 2.69in L x 4.06in W, this component fits standard mounting locations without requiring extensive modification to equipment. This standing pilot gas valve is ideal for replacement and retrofit applications in forced-air furnaces, unit heaters, and other gas-fired comfort heating equipment commonly found in residential and commercial buildings. The straightforward 24 VAC design integrates seamlessly with conventional furnace control circuits. LP conversion kits are available for propane applications where needed. Proper installation and adherence to all local codes and manufacturer guidelines are required for safe operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.