Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # ROBERTSHAW 41-205

  • Zoro # G722879547


product price: $78.05
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROBERTSHAW 41-205
Zoro #
G722879547
UPC #
-
Country of Origin
China

Description

The Robertshaw 41-205 is a 501A-type hot surface ignitor engineered for reliable performance in commercial and residential gas range and oven applications. This replacement ignition control delivers silent, efficient ignition with consistent startup performance across diverse equipment configurations. The unit features exceptional physical and thermal strength, ensuring durability in high-temperature operating environments typical of commercial kitchen equipment. Designed as a direct replacement for carborium-style ignitors, the 41-205 integrates seamlessly with Robertshaw bi-metal gas valves and other compatible heating systems. The ignitor measures 3 3/4 inches in length with a convenient 19-inch lead length for flexible installation positioning. Its universal flat design accommodates standard mounting requirements while maintaining precise ignition characteristics. The Robertshaw 41-205 is part of the trusted 41-200 Series line, recognized for consistent quality and performance in demanding commercial applications. The unit operates with high reliability and requires minimal maintenance once properly installed. Replacement kits include two porcelain nuts to facilitate secure mounting in various equipment configurations. This product is ideal for service technicians, maintenance departments, and equipment manufacturers seeking dependable replacement ignition components for gas appliance repairs and upgrades. The hot surface ignitor technology provides quick startup response and reduced ignition lag compared to traditional spark ignition methods, contributing to improved equipment efficiency and user experience. Purchase as a standalone replacement control or as part of a complete maintenance program for gas range and oven systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.