Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # ROBERTSHAW 7000BER-120

  • Zoro # G322879664


product price: $442.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROBERTSHAW 7000BER-120
Zoro #
G322879664
UPC #
-
Country of Origin
China

Description

This replacement gas valve is a 120V AC line voltage control unit from the Robertshaw Unitrol 700 Series, engineered for standing pilot applications in gas heating systems. Designed for reliability and precision in commercial and residential furnace installations, this valve combines solenoid and diaphragm technology to deliver dependable gas flow regulation. The unit operates on standard 120VAC power at approximately 4 watts, making it compatible with most control systems. It accommodates natural gas, LP (liquefied petroleum), manufactured gas, mixed gas, and LP/air mixtures, providing flexibility across diverse fuel types. The valve features 1/2in x 3/4in or 3/4in FPT inlet and outlet connections in a straight-through configuration, with pressure regulation set at 3.5in water column for natural gas applications. Capacity ranges from 6,700 to 160,000 BTU/hr for natural gas and 12,000 to 226,000 BTU/hr for LP applications, with peak ratings reaching 240,000 BTU/hr. This makes it suitable for small to large-scale heating installations. The diaphragm design ensures smooth modulation and stable pilot ignition control, while the solenoid mechanism provides reliable shutoff capability. Ideal for HVAC technicians, heating contractors, and facility managers seeking OEM or direct replacement components, this valve delivers the precision control and durability expected in professional-grade furnace systems. Its proven Robertshaw engineering makes it a trusted choice for maintaining system performance and compliance with industry standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.