Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # Suntec J4PB-B1000G

  • Zoro # G422879922


product price: $725.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Suntec J4PB-B1000G
Zoro #
G422879922
UPC #
-
Country of Origin
China

Description

Single-stage fuel oil pump designed for medium-capacity oil burner systems operating in the 400-3000 kW range. This replacement unit for the Suntec J4PB-B1000G delivers reliable performance at 1725/3450 RPM with flow rates from 12-44 GPH at operating pressures between 100-200 psi. The pump features an integrated pressure regulating valve and cut-off function, making it suitable for both standard and demanding heating applications. The unit utilizes a flange mount configuration per EN 225 specifications with conical connection threads for secure installation. Connection ports include 1/4 NPTF inlets for fuel supply and return lines, 1/8 NPTF outlet for nozzle connection, and dedicated gauge ports for pressure and vacuum monitoring. Both right-hand and left-hand rotation options are available to accommodate various installation orientations. Built with a P-type strainer featuring 97 cm2 of open area and 170 micron filtration, this pump effectively protects against contaminants while maintaining consistent fuel delivery. The durable construction and precision engineering ensure long service life in commercial and industrial heating systems. Ideal for retrofit applications and new installations requiring high-reliability fuel delivery. Compatible with standard oil burner configurations and engineered to match OEM performance specifications. This replacement provides a cost-effective solution for maintaining optimal burner operation and efficiency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.