Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # Taco ZVC-406-EXP

  • Zoro # G522879716


product price: $551.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Taco ZVC-406-EXP
Zoro #
G522879716
UPC #
-
Country of Origin
China

Description

The Taco ZVC-406-EXP is a professional-grade six-zone valve control system designed for hydronic heating applications requiring flexible zoning management. This replacement ball valve assembly features 3/4 inch NPT brass construction, delivering reliable performance in commercial and residential heating systems. Operating on 120 VAC +/-10%, 60 Hz input with 24 VAC transformer output, this control delivers up to 80 VA maximum output to manage zone valve operations efficiently. The system accommodates 2, 3, or 4-wire zone valve configurations, ensuring broad compatibility across existing installations. With switchable priority zoning functionality, the ZVC-406-EXP controls up to six zones directly while offering expansion capability to twenty total zones through daisy-chained master/slave configurations. The priority operation feature enables Zone 6 designation to override all other zones when activated, ensuring critical heating zones receive demand precedence until satisfied. Housed in a compact 113/4 inch width, 71/2 inch height, 3 inch depth enclosure, this control integrates seamlessly into mechanical rooms and equipment spaces. The unit's switchable mode operation and flexible zoning capacity make it ideal for multi-zone hydronic systems requiring sophisticated temperature management across diverse building areas. Engineered for durability and consistent performance in demanding HVAC environments, the Taco ZVC-406-EXP replacement valve provides system designers and technicians a dependable solution for complex heating system control requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.