Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # WHITE RODGERS 36C94-303

  • Zoro # G522879846


product price: $415.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHITE RODGERS 36C94-303
Zoro #
G522879846
UPC #
-
Country of Origin
China

Description

This is a direct replacement gas control valve designed for White Rodgers 36C94-303 applications and compatible equipment. This 1-stage gas control valve from the 36C Series features a slow/delayed opening design with approximately 5-second activation, making it ideal for intermittent ignition systems in residential and light commercial heating equipment. The valve accommodates 1/2 x 3/4 inch nominal connections and operates on 24 VAC 60 Hz power with a 0.6 amperage draw. It maintains a 1/2 psi pressure rating and functions reliably across a wide temperature range from negative 40 degrees Fahrenheit to 175 degrees Fahrenheit, ensuring dependable performance in varied climate conditions. Nominal capacity reaches 230,000 Btu/hr for natural gas applications at 1000 Btu/cu-ft and 372,600 Btu/hr for LP gas at 2500 Btu/cu-ft, both measured at 1 inch pressure drop. The valve is standard configured for natural gas but includes a propane conversion kit, allowing operators to switch fuel types as needed for flexible installation requirements. This control valve features NPT pressure tap connections and compression pilot hose compatibility for straightforward integration into existing systems. Its intermittent pilot ignition design enhances energy efficiency while maintaining precise fuel flow control. This replacement valve meets OEM specifications and is suitable for furnaces, water heaters, and other gas-fired heating appliances requiring reliable pilot ignition control. Professional installation following manufacturer guidelines is recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.