Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # WHITE RODGERS 50M56U-751

  • Zoro # G422879007


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHITE RODGERS 50M56U-751
Zoro #
G422879007
UPC #
-
Country of Origin
China

Description

This single-stage integrated furnace control board is a direct OEM replacement engineered for Carrier, ICP, and White-Rodgers furnace systems. Designed for reliable performance in HVAC applications, this control board features hot surface ignition (HSI) technology with 120 VAC ignitor output and integrated advanced diagnostics to ensure accurate system operation and quick fault detection. The board measures 5.25 inches wide by 7 inches high by 1.25 inches deep, making it suitable for standard furnace cabinet installations. Electrical specifications include 25 VAC 50/60 Hz input rated at 0.45 A maximum, with relay outputs rated for ignitor (6.0 A @ 120 VAC), valve (1.5 A @ 25 VAC), inducer (2.2 to 3.5 A @ 120 VAC), and circulator fan (14.5 to 25.0 A @ 120 VAC) applications. This flexible electrical design accommodates various furnace component configurations. Operating across a wide temperature range from negative 40 degrees Fahrenheit to 175 degrees Fahrenheit with relative humidity tolerance of 5 to 93 percent, this control board maintains functionality in diverse installation environments. The HSI system provides reliable ignition without pilot flame requirements, contributing to improved safety and efficiency in modern furnace designs. Ideal for HVAC technicians, contractors, and facility managers requiring direct replacement control boards for Carrier and compatible furnace systems, this component delivers OEM-quality performance and compatibility. Stock this dependable control solution for common furnace service and replacement applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.