Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Gas Valve

  • Mfr # WHITE RODGERS W-R36C03-333

  • Zoro # G822879676


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHITE RODGERS W-R36C03-333
Zoro #
G822879676
UPC #
-
Country of Origin
China

Description

This replacement gas valve is engineered for White-Rodgers W-R36C03-333 furnace systems and compatible standing pilot ignition applications. As a combination fast-opening universal gas valve, it delivers reliable performance for both natural gas and liquid propane (LP) systems, making it ideal for multi-fuel HVAC installations. The valve features a 1/2 x 3/4 inch NPT inlet/outlet configuration with a nominal capacity of 230,000 BTU/H, reaching a maximum of 280,000 BTU/H at 1 inch pressure drop. Operating at 24 VAC coil voltage, it maintains a 14 inch WC pressure rating suitable for residential and light commercial heating applications. The straight-through flow direction design minimizes pressure drops while ensuring efficient gas delivery. Measuring 5.169 inches in height and 2.875 inches in width, this compact valve integrates seamlessly into existing furnace assemblies. The 1/8 inch NPT pressure tap allows for system diagnostics and monitoring. As a single-stage combination valve, it simplifies installation while reducing component count and potential failure points in your heating system. This replacement part is essential for maintaining safe, efficient furnace operation in facilities relying on standing pilot ignition technology. It provides a cost-effective solution for system upgrades, maintenance, or emergency repairs. Whether serving residential HVAC contractors, property maintenance teams, or facilities managers, this universal gas valve ensures reliable heating performance across diverse applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.