Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Germicidal UV Lamp, 39W, 92V

  • Mfr # AQUA FLO 40040015

  • Zoro # G922878371


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQUA FLO 40040015
Zoro #
G922878371
UPC #
-
Country of Origin
China

Description

This replacement UV lamp is engineered for ultraviolet water sterilization systems, specifically designed for the AQUA FLO 2534 and compatible with Genesis RL-820 sterilizers. The 39-watt germicidal lamp delivers effective UV output at 253.7-254 nm wavelength, the optimal frequency for water disinfection and pathogen elimination in commercial and industrial water treatment applications. With a length of 32.3 inches (820 mm) and 15 mm quartz diameter, this lamp integrates seamlessly into existing sterilizer housings. The non-ozone (L-type) quartz glass construction ensures pure germicidal wavelength without ozone generation, making it ideal for safe indoor water treatment environments. The 4-pin multi-level ceramic base provides secure, reliable electrical connection and consistent performance throughout the lamp's operational life. Operating at 92 volts and 420 mA, this lamp delivers dependable germicidal efficacy for municipal water systems, aquaculture facilities, swimming pool sterilization, pharmaceutical water processing, and other water purification applications requiring continuous UV disinfection. The lamp provides up to 10,000-12,000 hours of rated service life, minimizing downtime and replacement frequency in demanding industrial settings. This authentic OEM replacement part (40040015) meets strict standards for water sterilization equipment and ensures optimal system performance. Proper installation in compatible UV sterilizer units is essential for maintaining effective germicidal output and water safety compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.