Shop ILC
Create Account
Replacement Golf Cart Battery, 24V/25A, 36V/18A, 48V/13.5A
Mfr # LESTER SUMMIT SERIES II BATTERY CHARGER
Zoro # G022904178
product price:Â
$
1,536.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LESTER SUMMIT SERIES II BATTERY CHARGER
- Zoro #
- G022904178
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery charger is compatible with Lester Summit Series II charging systems and similar industrial battery charging applications. Engineered for commercial and industrial environments, this charger delivers reliable performance for fleet maintenance operations, golf cart facilities, and material handling equipment requiring dependable power management solutions. The Summit Series II platform features configurable battery profile selection capabilities, allowing operators to optimize charging parameters for various lithium and lead-acid battery chemistries. The system supports multiple voltage configurations and battery types, including Dakota Lithium and ROYPOW Lithium battery profiles, providing flexibility for diverse fleet compositions. Users can easily adjust battery profile settings to match specific equipment requirements and battery specifications. Key operational features include user account setup functionality through Lester Charger Connect systems, enabling centralized management and monitoring of charging operations. The charger arrives ready for configuration, with battery profile installation procedures that accommodate both single voltage and multi-voltage battery systems commonly found in industrial applications. This replacement unit is ideal for facilities maintaining mixed battery inventories where charging profile flexibility is essential. It integrates with existing Lester Summit Series II infrastructure, minimizing downtime and supporting seamless equipment transitions. The system is designed to meet the demanding requirements of high-cycle charging environments while maintaining battery longevity and performance consistency. Suitable for golf cart fleets, material handling operations, industrial lift trucks, and other applications dependent on consistent, properly-managed battery charging. This charger represents a cost-effective replacement solution for facilities already standardized on Summit Series II technology.