Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 100 watts, 120-130V AC, BR38

  • Mfr # SLI SYLVANIA LIGHTING 100BR38/PINK

  • Zoro # G922879118


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLI SYLVANIA LIGHTING 100BR38/PINK
Zoro #
G922879118
UPC #
-
Country of Origin
China

Description

The Sylvania 100BR38/PINK replacement light bulb delivers reliable colored lighting for a wide range of commercial and industrial applications. This 100-watt BR38 bulb produces a distinctive pink hue, making it ideal for retail displays, signage, theatrical lighting, decorative applications, and specialty commercial environments where color-specific illumination is required. The BR38 designation refers to the bulb's reflector design and size, providing controlled beam spread and directional light output suitable for accent lighting and focused illumination tasks. The 100-watt rating ensures substantial brightness output while maintaining consistent performance across standard electrical systems. The pink coloration is integral to the bulb's construction, allowing for direct installation without additional color filters or gels, reducing setup time and maintenance requirements in commercial installations. This replacement bulb is engineered to meet the specifications of existing Sylvania 100BR38/PINK fixtures, making it a straightforward replacement option for businesses requiring color-coordinated lighting continuity. The bulb is compatible with standard socket configurations and operates on conventional electrical circuits commonly found in retail stores, restaurants, entertainment venues, and commercial display applications. Sylvania brings over a century of lighting expertise to this product, ensuring quality construction and reliable operation. The bulb delivers consistent color output and light quality throughout its service life, supporting professional environments where lighting appearance directly impacts customer experience and brand presentation. Whether refreshing aging fixtures or maintaining existing display systems, this replacement bulb provides a cost-effective solution for sustaining color-specific illumination in commercial spaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.