Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 1000W, 120V, T8, GU6

  • Mfr # LIGHT BULB / LAMP FHB

  • Zoro # G922879347


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP FHB
Zoro #
G922879347
UPC #
-
Country of Origin
China

Description

This halogen quartz tungsten replacement bulb is engineered for demanding industrial and commercial lighting applications requiring high-intensity illumination. Designed as a direct replacement for FHB-type fixtures and compatible with similar lamp assemblies, this product delivers reliable performance in professional environments. The bulb features a T8 tubular shape with a clear glass finish that provides unobstructed light output, making it ideal for applications where brightness and clarity are essential. With a GX6.35 or GU6.35 two-pin base configuration, installation is straightforward and compatible with standard fixture designs. The compact length of 2.75 inches (69.9 millimeters) ensures proper fit in space-constrained installations. Rated at 1000 watts and 220 volts, this bulb operates at 4.55 amps and is specifically engineered for consistent performance in high-power lighting systems. The halogen quartz tungsten technology delivers superior light output and color rendering compared to standard incandescent alternatives, extending operational value in professional settings such as stage lighting, industrial work lights, projection systems, and specialized photographic applications. With an expected life span of 15 hours under standard operating conditions, this replacement bulb provides reliable service intervals suitable for maintenance scheduling in commercial facilities. The durable quartz construction and tungsten filament system ensure consistent electrical performance and heat management. When selecting this bulb, verify that your fixture's base type, voltage requirements, and wattage specifications match the GX6.35/GU6.35 base, 220V rating, and 1000W output. Proper installation in appropriate fixtures is essential for safe operation and optimal performance. This product represents a cost-effective replacement solution for facilities requiring dependable high-intensity lighting components.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.