Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 100W, 120V, PAR38, E26 Medium Screw Base

  • Mfr # LIGHT BULB / LAMP 100PAR/PK

  • Zoro # G022879292


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 100PAR/PK
Zoro #
G022879292
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed to serve as a direct substitute for Interlight 100PAR fixtures in industrial and commercial lighting applications. Operating at 120 volts and consuming 100 watts, this PAR38 lamp delivers reliable performance for spotlighting, accent lighting, and general illumination tasks where directional light output is required. The bulb features a medium screw (E26) base with a 1-inch diameter, ensuring compatibility with standard fixture sockets. With an output of 1150 lumens, this lamp provides bright, focused illumination suitable for retail displays, warehouses, studios, and outdoor architectural applications. The PAR38 parabolic reflector design concentrates light output to create a defined beam pattern, making it ideal for highlighting specific areas or objects. This replacement bulb offers an operational lifespan of 4000 hours, providing extended service intervals and reduced maintenance requirements in demanding industrial environments. The compact form factor, with a maximum overall length of 5.310 inches, allows for seamless integration into existing fixture housings without requiring structural modifications. Suitable for both indoor and outdoor installations, this bulb withstands typical industrial conditions and maintains consistent light output throughout its service life. It is commonly used in accent lighting systems, task lighting applications, display case illumination, and security spotlighting installations. This is a reliable, cost-effective maintenance item for facilities operating Interlight 100PAR lighting systems. Keep replacement bulbs in inventory to minimize downtime and ensure continuous operation of critical lighting infrastructure.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.