Shop ILC

Replacement Halogen Bulb, 100W, 120V, PAR38, E26 Medium Screw

  • Mfr # NORMAN LAMPS 600300293401

  • Zoro # G623526809


product price:  $19.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NORMAN LAMPS 600300293401
Zoro #
G623526809
UPC #
-
Country of Origin
China

Description

This ILC replacement halogen bulb is engineered as a direct-fit substitute for the Norman Lamps 600300293401. Key specifications include 100W power draw; 120V operating voltage; PAR38 bulb shape; E26 Medium Screw base; Green finish; 2,000-hour rated life. Designed for directional accent lighting, recessed fixtures, track lighting, and retail display applications, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.