Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 100W, 120V, PAR38, E26 Medium Screw

  • Mfr # SYLVANIA 100PAR38/HEAT/RED

  • Zoro # G622879500


product price: $83.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 100PAR38/HEAT/RED
Zoro #
G622879500
UPC #
-
Country of Origin
China

Description

This 100-watt, 120-volt PAR38 heat lamp is an incandescent replacement bulb designed for industrial and commercial heating applications. The lamp features a red lens that filters light while producing concentrated heat output, making it ideal for heat therapy, animal husbandry, food warming, and infrared heating operations. The bulb is compatible with medium screw skirted (E26sk) base fixtures, providing a standard connection for easy installation in existing equipment and facilities. The PAR38 reflector design focuses light and heat into a concentrated beam pattern, offering efficient directional heating performance. With a color temperature of 2,850K, the red lens reduces visible light while maximizing infrared radiation output, a key characteristic for specialized heating applications. The skirted base design accommodates fixtures requiring thermal protection and secure mounting. This replacement bulb is engineered to match the performance specifications of the original SYLVANIA 100PAR38/HEAT/RED model and compatible alternatives. It delivers consistent heat output and durability suitable for continuous operation in industrial settings, livestock facilities, laboratory applications, and commercial kitchen equipment. The incandescent technology provides immediate heat-up, requiring no warm-up time for emergency or on-demand heating scenarios. Ideal for facilities requiring reliable heat lamp solutions, this bulb maintains standard electrical compatibility while delivering proven performance in demanding environments. It is commonly used as a replacement in heating panels, brooder lamps, therapeutic heat devices, and specialty industrial processes. Stock this versatile heating bulb for maintenance operations, emergency replacements, and facility upgrades.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.