
Replacement Halogen Bulb, 100W, 120V, PAR38, medium
Mfr # OSRAM SYLVANIA 100PAR38/HEAT/RED 120V
Zoro # G522878597
product price: $83.29
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSRAM SYLVANIA 100PAR38/HEAT/RED 120V
Zoro #
G522878597
UPC #
-
Country of Origin
China
Description
This OSRAM SYLVANIA 100PAR38/HEAT/RED 120V replacement heat lamp is an incandescent light bulb engineered for professional heating and infrared applications. Rated at 100 watts and designed for 120-volt operation, this PAR38 lamp delivers concentrated radiant heat output suitable for industrial, commercial, and agricultural settings. The lamp features a medium screw skirted E26 base, ensuring reliable compatibility with standard fixtures and equipment that utilize this industry-standard connection type. Its red lens filtering technology provides both heat emission and visual identification, making it ideal for applications requiring colored heat radiation such as food warming, plant growth stimulation, animal husbandry facilities, and therapeutic heat applications. Constructed with durable incandescent technology, this lamp produces a color temperature of approximately 2,850K, delivering warm, penetrating infrared radiation. The PAR38 reflector design focuses heat output in a controlled beam pattern, maximizing efficiency in targeted heating applications while minimizing energy waste to surrounding areas. This replacement bulb is engineered as a direct substitute for OSRAM SYLVANIA model 100PAR38/HEAT/RED 120V and compatible alternatives. It maintains the same electrical specifications and physical form factor, allowing for straightforward replacement in existing industrial heating systems without fixture modifications. Ideal for food service heat lamps, brooder and livestock heating, nursery plant grow applications, and other commercial infrared heating requirements, this lamp provides reliable performance and consistent heat output. The robust incandescent filament design is built to withstand the demands of continuous-duty industrial environments. For applications requiring durable, effective radiant heating solutions, this OSRAM SYLVANIA heat lamp offers proven performance and dependable operation across diverse industrial and commercial sectors.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.