Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 100W, 120V, PAR38

  • Mfr # SYLVANIA 100PAR38/FL/G/RP 120V

  • Zoro # G022879315


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 100PAR38/FL/G/RP 120V
Zoro #
G022879315
UPC #
-
Country of Origin
China

Description

This SYLVANIA 100PAR38/FL/G/RP 120V replacement light bulb is a 100-watt, 120-volt PAR38 incandescent lamp designed for industrial and commercial lighting applications. Featuring a medium screw skirted (E26) base, this lamp delivers reliable performance in sealed beam configurations commonly used in accent lighting, display lighting, and specialized industrial settings. The PAR38 format provides a standard parabolic reflector design that produces a focused beam suitable for directional lighting tasks. With a color temperature of 2,850K and a green lens finish, this bulb offers warm-toned illumination with color filtering capabilities, making it ideal for applications requiring colored lighting effects, mood lighting in retail environments, or specialized signage applications. The green lens helps create distinct visual effects while maintaining adequate light output for visibility purposes. Built to SYLVANIA's quality standards, this incandescent bulb features a 100 CRI (Color Rendering Index), ensuring accurate color reproduction for applications where true color representation is important. The construction utilizes traditional incandescent technology, which provides immediate full brightness with no warm-up time, a significant advantage in applications where instant illumination is required. This replacement bulb is suitable for facilities maintenance departments, lighting professionals, and industrial operations that utilize PAR38 fixtures in their existing lighting infrastructure. Common applications include display cases, accent lighting in retail settings, landscape and architectural lighting, and specialized equipment requiring colored illumination. The lamp operates efficiently at standard 120-volt household and light commercial electrical systems. For optimal performance and safety, ensure proper installation in compatible PAR38 fixtures and follow all manufacturer guidelines regarding maximum wattage ratings for your specific fixture. This product is sold individually and can be ordered in larger quantities for bulk facility upgrades or inventory stockpiling.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.