Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 100W, 130V, T10

  • Mfr # LIGHT BULB / LAMP JDD-130VT10 FR-TF /100W E26

  • Zoro # G222879542


product price: $97.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP JDD-130VT10 FR-TF /100W E26
Zoro #
G222879542
UPC #
-
Country of Origin
China

Description

This halogen light bulb replacement is engineered for demanding lighting applications requiring superior color rendering and reliable performance. Rated at 100 watts with 130 volts operation, this bulb features an E26 medium screw base (standard 1-inch diameter) and T10 tubular shape, making it a direct replacement for JDD-130VT10 FR-TF models and compatible alternatives. The bulb incorporates advanced halogen technology with a double envelope frost glass tube design that provides even light distribution and enhanced durability. The double helix filament configuration combined with shockproof filament support ensures extended service life and resistance to vibration, critical factors for industrial and commercial environments. With 360-degree light emission, this bulb delivers uniform illumination suitable for a wide range of fixtures and applications. Featuring a UV filter, this halogen lamp produces true color rendering with warm white light output at approximately 2900K color temperature, making it ideal for photography studios, display lighting, inspection stations, and other applications where color accuracy is essential. The construction provides 100 percent color rendering capability, ensuring that colors appear natural and true under the bulb's light. This replacement bulb is designed for users seeking reliable performance in demanding commercial and industrial lighting applications. Its robust construction, combined with the halogen envelope technology, delivers consistent light output over the bulb's operational life. The E26 base ensures compatibility with standard medium screw sockets found throughout facilities. Suitable for use in accent lighting, task lighting, display cases, and professional lighting systems where quality illumination and durability are required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.