
Replacement Halogen Bulb, 120V, PAR38, E26 Medium Screw
Mfr # GE GENERAL ELECTRIC G.E 45PAR/H/SP10 120V
Zoro # G822878488
product price: $85.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GE GENERAL ELECTRIC G.E 45PAR/H/SP10 120V
Zoro #
G822878488
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered as a direct substitute for GE General Electric 45PAR/H/SP10 120V fixtures, making it an ideal solution for facilities managers and maintenance professionals requiring reliable lighting replacements. The bulb operates at 120 volts and features an E26 base, ensuring compatibility with standard medium screw socket fixtures commonly found in commercial and industrial applications. Designed with a 10-degree beam angle, this PAR-style bulb delivers focused, concentrated light output suitable for accent lighting, directional task lighting, and spotlight applications where narrow beam angles are essential. The PAR format provides efficient light distribution and is commonly used in retail environments, display cases, museums, galleries, and other settings requiring precise lighting control. This replacement bulb meets the specifications of the original GE model, ensuring consistent performance and seamless integration into existing lighting systems without modifications to fixtures or electrical configurations. The E26 base accommodates standard socket compatibility, reducing installation time and simplifying the replacement process for maintenance teams. PAR bulbs in this category are valued for their durability and ability to maintain consistent color temperature and brightness output over extended operational periods, making them a cost-effective choice for facilities requiring dependable lighting solutions. The 120-volt rating makes this bulb suitable for standard North American electrical systems in both commercial and light industrial settings. When ordering replacement lighting for GE fixtures, specifying the exact model number ensures proper fit and optimal performance. This bulb is appropriate for recessed fixtures, track lighting systems, and other directional lighting applications where PAR bulbs are standard.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.