Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 120W (150W equivalent), 120V, PAR38, medium

  • Mfr # SYLVANIA 150/120PAR/3FL/SS

  • Zoro # G322879299


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 150/120PAR/3FL/SS
Zoro #
G322879299
UPC #
-
Country of Origin
China

Description

This Sylvania replacement light bulb is a high-performance PAR38 halogen lamp designed for commercial and industrial lighting applications requiring reliable, bright illumination. With a power rating of 150 watts at 120 volts, this flood bulb delivers 2175 lumens of consistent light output, making it ideal for accent lighting, display illumination, landscape applications, and general-purpose spotlighting in facilities and retail environments. The PAR38 (parabolic aluminized reflector) design features a precisely engineered reflector that concentrates light into a controlled beam pattern, maximizing efficiency and reducing light scatter. The 3-degree flood beam spread provides even, distributed lighting suitable for medium-distance coverage applications. The medium side prong base (G12.7) ensures secure, reliable connection and is compatible with standard fixture receptacles. Constructed with halogen technology, this bulb offers superior performance characteristics compared to standard incandescent options. The 2850K color temperature produces warm, inviting light suitable for both aesthetic and functional lighting needs. With a full 100 CRI (Color Rendering Index), this lamp accurately reproduces colors and details, making it valuable for display, retail, and inspection applications where color accuracy matters. Rated for a 2000-hour average lifespan, this Sylvania bulb provides extended operational life, reducing replacement frequency and associated maintenance costs. The compact 4.25-inch length allows installation in standard PAR38 fixtures without modification or compatibility issues. Sylvania is a trusted manufacturer of lighting solutions for industrial, commercial, and institutional applications. This replacement bulb meets rigorous quality standards and is recommended for facilities requiring dependable illumination performance. Whether upgrading existing fixtures or maintaining current systems, this PAR38 halogen lamp delivers the brightness, color quality, and durability expected from a premium lighting solution.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.