
Replacement Halogen Bulb, 150W, 120V, BT15, E26 Medium Screw
Mfr # PHILIPS 150BT15/HAL/SW 120V
Zoro # G222879047
product price: $83.29
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHILIPS 150BT15/HAL/SW 120V
Zoro #
G222879047
UPC #
-
Country of Origin
China
Description
This replacement halogen light bulb is engineered to deliver reliable, high-quality illumination for commercial and industrial applications. The PHILIPS 150BT15/HAL/SW 120V operates at 120 volts with a 150-watt power consumption, providing consistent brightness output suitable for task lighting, display illumination, and accent lighting in retail, hospitality, and office environments. The bulb features a color temperature of 3000K, producing warm white light that creates an inviting atmosphere while maintaining excellent color rendering for accurate visual assessment of products and materials. This halogen bulb is constructed with a durable BT15 envelope design and utilizes a standard E26 base, ensuring straightforward installation into compatible fixtures without requiring adapters or modifications. The halogen technology provides superior light output compared to traditional incandescent options while maintaining the aesthetic appeal and warm tones that complement various interior designs. The bulb's construction enables a longer operational lifespan and greater efficiency in converting electrical energy to visible light. Ideal replacement for existing PHILIPS 150BT15/HAL/SW 120V fixtures, this bulb is commonly used in decorative pendant lights, track lighting systems, recessed fixtures, and specialty lighting applications throughout commercial spaces. The warm 3000K color temperature makes it particularly suitable for hospitality venues, galleries, showrooms, and accent lighting where ambiance and product presentation are priorities. When installing this replacement bulb, ensure the fixture is powered off and the bulb has cooled completely before handling. This product meets standard electrical safety requirements for 120-volt applications and delivers dependable performance in demanding commercial environments where consistent lighting quality is essential.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.