Shop ILC
Create Account
Replacement Halogen Bulb, 20W, 12V, MR16, Gx5.3 / Gu5.3 2-Pin
Mfr # SYLVANIA 20MR16/T/WFL60/C 12V
Zoro # G723526457
product price:Â
$
13.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYLVANIA 20MR16/T/WFL60/C 12V
- Zoro #
- G723526457
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement halogen bulb is engineered as a direct-fit substitute for the Sylvania 20MR16/T/WFL60/C 12V. Key specifications include 20W power draw; 12V operating voltage; MR16 bulb shape; GX5.3 Bi-Pin base; 4,000-hour rated life. Designed for precision spot and flood lighting, display cases, retail environments, and track lighting, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.