Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 20W, 12V, T4

  • Mfr # HIKARI JC 12V 20W BA15D

  • Zoro # G022878851


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIKARI JC 12V 20W BA15D
Zoro #
G022878851
UPC #
-
Country of Origin
China

Description

This Hikari JC 12V 20W BA15d replacement light bulb is engineered for reliable performance in a wide range of industrial and commercial lighting applications. Designed with a BA15d double contact bayonet base, this halogen bulb delivers consistent 20-watt output at 12 volts, making it ideal for accent lighting, task lighting, display applications, and specialty fixtures that require compact halogen illumination. The bulb features a 2700K color temperature that provides warm, inviting light suitable for both functional and aesthetic purposes. With an average lifespan of approximately 2,000 hours, this replacement bulb offers dependable service life for regular operational use. The compact JC form factor enables installation in space-constrained fixtures and specialized lighting assemblies. This bulb is commonly used in marine navigation lights, RV and trailer lighting systems, camper fixtures, motorhome applications, and various accent and decorative lighting installations across commercial and industrial settings. The halogen technology ensures bright, efficient light output while the robust construction withstands typical industrial operating conditions. The BA15d base provides a secure, standardized connection that facilitates straightforward installation and replacement in compatible fixtures. This is an OEM-compatible replacement bulb suitable for maintaining existing lighting systems and equipment that originally specify Hikari JC 12V 20W BA15d specifications. Ideal for maintenance departments, facility managers, and businesses requiring reliable replacement bulbs for halogen lighting systems, this product delivers performance and compatibility in a cost-effective format. Stock this bulb for quick replacement needs in applications ranging from marine and recreational equipment to commercial display and accent lighting throughout your facility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.