
Replacement Halogen Bulb, 250W, 130V, JCD Base, 2PK
Mfr # DAMAR JCD250-250W 130V CLEAR
Zoro # G522879181
product price: $76.59
/pk 2, $38.30/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAMAR JCD250-250W 130V CLEAR
Zoro #
G522879181
UPC #
-
Country of Origin
China
Description
This replacement halogen lamp is engineered as a direct substitute for DAMAR JCD250-250W 130V CLEAR lamps and compatible alternatives across industrial and commercial lighting applications. The lamp features a 250-watt output capacity with 130-volt operation, delivering reliable performance in demanding environments where consistent illumination is required. The clear glass envelope provides unfiltered light transmission, making it suitable for applications requiring true color rendering and maximum brightness output. Constructed with high-quality halogen technology, this lamp offers extended operational lifespan and stable light output throughout its service life compared to standard incandescent alternatives. The compact design allows for easy installation in existing fixture housings without requiring modifications to mounting hardware or electrical connections. The halogen fill ensures efficient energy conversion while maintaining consistent color temperature, making it ideal for display lighting, accent lighting, stage lighting, and industrial inspection applications. This replacement component is fully compatible with DAMAR fixtures and other manufacturers' equipment designed for JCD250-250W specifications. The lamp operates safely within standard electrical systems and meets industry standards for halogen lamp performance and safety. Its durable construction withstands vibration and thermal stress common in industrial settings, ensuring reliable operation in factories, warehouses, workshops, and commercial facilities. Technicians and facility managers can quickly swap this lamp into existing installations, minimizing downtime and reducing labor costs associated with lighting maintenance. Keep spare lamps in inventory to ensure uninterrupted operations and maintain adequate lighting coverage across your facility. This replacement option provides an economical solution for maintaining your lighting systems while delivering professional-grade illumination performance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.