Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 25W, 12 volts, PAR36, Screw Terminals

  • Mfr # LIGHT BULB / LAMP 25PAR36-VNSP-12V

  • Zoro # G122878218


product price: $64.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 25PAR36-VNSP-12V
Zoro #
G122878218
UPC #
-
Country of Origin
China

Description

This 25W PAR36 halogen replacement bulb is engineered for professional lighting applications requiring reliable, focused illumination. Designed as a direct replacement for the 25PAR36-VNSP-12V model, this 12-volt halogen lamp delivers consistent performance across industrial, commercial, and specialized lighting installations. The PAR36 halogen bulb features a compact parabolic reflector design that concentrates light output into a narrow 8-degree beam spread, making it ideal for accent lighting, spotlighting, and precision task lighting applications. The 25-watt power rating provides bright, efficient output while maintaining lower energy consumption compared to higher-wattage alternatives, helping reduce operational costs in high-use environments. With a multi-terminal base configuration, this bulb integrates seamlessly into existing fixture designs and ensures secure, reliable electrical connections. The halogen technology offers superior color rendering and maintains consistent light output throughout the 2,000-hour rated lifespan, providing excellent value for businesses that depend on dependable lighting solutions. This replacement bulb is suitable for use in landscape lighting systems, emergency equipment, marine applications, automotive lighting, projection systems, and other 12-volt DC or AC powered fixtures that originally used the 25PAR36-VNSP-12V specification. The narrow spot beam pattern is particularly valuable for applications where directional, concentrated light is essential. Industrial users and maintenance professionals can rely on this halogen bulb for quick replacements in their existing PAR36 compatible fixtures, minimizing downtime and ensuring continued operational efficiency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.