Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 35W, 130V, PAR20, E26 (Medium Screw)

  • Mfr # DAMAR 35PAR20QWFL/40 130V

  • Zoro # G222878705


product price: $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 35PAR20QWFL/40 130V
Zoro #
G222878705
UPC #
-
Country of Origin
China

Description

This replacement halogen lamp is a direct substitute for the DAMAR 35PAR20QWFL/40 130V and compatible with similar PAR20 applications requiring equivalent specifications. Designed for commercial and industrial lighting installations, this 35-watt lamp delivers reliable performance in a compact reflector form factor. The lamp features a clear quartz halogen construction with an E26 medium screw base, making it compatible with standard lamp sockets used in recessed fixtures, track lighting, and accent lighting applications. Operating at 130 volts, this lamp is engineered for consistent operation in demanding environments including retail, gallery, hospitality, and display lighting scenarios where focused illumination and color rendering are essential. Rated for approximately 2500 hours of service life, this halogen lamp provides the extended longevity required for commercial installations while maintaining efficient operation. The PAR20 reflector design concentrates light output in a controlled beam pattern, reducing wasted light and improving overall system efficiency compared to omnidirectional sources. This lamp is ideal for replacement purposes in existing fixtures or as stock for facility maintenance programs. It meets the dimensional and electrical specifications needed for direct substitution in compatible DAMAR and equivalent third-party fixture installations. The clear finish allows for unfiltered color temperature and intensity, making it suitable for applications where true color rendering and brightness are critical performance factors. Proper installation requires verification of fixture voltage compatibility to ensure safe operation. This industrial-grade component is designed for professionals and facilities managers maintaining commercial lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.