Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 35W, 130V, PAR20, E26 medium screw

  • Mfr # SYLVANIA 35PAR20/HAL/NFL30 130V

  • Zoro # G422878260


product price: $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 35PAR20/HAL/NFL30 130V
Zoro #
G422878260
UPC #
-
Country of Origin
China

Description

This Sylvania 35PAR20/HAL/NFL30 130V replacement halogen bulb is engineered for professional lighting applications requiring reliable, consistent illumination. The 35W halogen PAR20 reflector bulb operates at 130 volts and features a narrow flood beam angle of 30 degrees, making it ideal for accent lighting, display cases, retail environments, and directional task lighting where focused light distribution is essential. The bulb utilizes a medium E26 base for standard compatibility with most PAR20 fixtures and lamp sockets. With an initial output of 400 lumens and a warm color temperature of 2950K, this halogen bulb delivers bright, crisp light suitable for highlighting merchandise, artwork, or architectural features. The 2950K color temperature provides a professional appearance while maintaining excellent color rendering properties that showcase products and spaces effectively. Engineered for durability in demanding commercial settings, this halogen bulb offers an average rated life of 5,000 hours, providing extended service intervals and reduced maintenance costs. The tungsten halogen technology ensures stable light output throughout the bulb's operational life, with minimal lumen depreciation compared to standard incandescent alternatives. This replacement bulb is particularly suited for retail lighting systems, museum and gallery displays, hospitality venues, and commercial accent lighting applications. The PAR20 reflector design efficiently concentrates light output, reducing overall energy consumption while maintaining superior illumination quality. The narrow 30-degree beam spread allows precise light placement without excessive spillover, making it cost-effective for focused lighting requirements. Installation is straightforward with the standard E26 medium base fitting into existing fixtures. For optimal performance and safety, ensure compatibility with 130-volt circuits and verify fixture specifications before installation. This Sylvania halogen bulb represents a dependable lighting solution for industrial and commercial buyers seeking quality, longevity, and professional-grade performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.