Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 35W, 130V, PAR20, Medium Screw (E26)

  • Mfr # SYLVANIA 14459

  • Zoro # G522878559


product price: $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA 14459
Zoro #
G522878559
UPC #
-
Country of Origin
China

Description

This Sylvania 14459 replacement light bulb is a premium 35-watt PAR20 narrow flood lamp engineered for demanding commercial and industrial lighting applications. Operating at 130 volts, this fixture delivers reliable performance in specialized environments where precise voltage control is critical. With an average rated life of 2,500 hours, this bulb provides consistent operation and reduced replacement frequency, minimizing maintenance costs and downtime. The lamp features Sylvania's advanced SPL optics technology, which precisely focuses light output to produce smooth, uniform illumination ideal for accent lighting, directional displays, and focused task lighting. The medium E26 base ensures compatibility with standard sockets across a wide range of fixtures and applications. The PAR20 narrow flood design concentrates light in a controlled beam pattern, making it particularly effective for retail displays, museum exhibits, architectural accent lighting, and specialized industrial inspection tasks where directional illumination is required. Manufactured by OSRAM SYLVANIA, a leader in lighting solutions for over a century, this bulb meets stringent quality standards and performance specifications. The 130-volt operation makes this product ideal for facilities with stepped-down electrical systems or specialized lighting control circuits. The narrow flood beam angle ensures efficient light distribution without wasting energy on unintended areas. This replacement bulb is suitable for facilities managers, maintenance departments, and lighting professionals seeking reliable PAR20 narrow flood lamps for retrofit applications. Whether you operate a retail environment, hospitality venue, gallery, or industrial facility requiring precise accent lighting, this Sylvania bulb delivers the durability and optical performance necessary for professional results.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.