Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 38W, 120V, PAR20

  • Mfr # LIGHT BULB / LAMP 38PAR20120V /HIR+/FL30

  • Zoro # G522878689


product price: $88.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 38PAR20120V /HIR+/FL30
Zoro #
G522878689
UPC #
-
Country of Origin
China

Description

This replacement light bulb delivers reliable illumination for commercial and industrial applications requiring consistent, high-quality light output. Engineered with HIR (Halogen Infrared) technology, this 38W PAR20 lamp operates at 120V and features a FL30 flood beam pattern with a 30-degree spread, making it ideal for accent lighting, display illumination, and general area coverage in retail, hospitality, and warehouse environments. The halogen design produces bright, white light with excellent beam quality and superior color rendering, ensuring products and spaces are displayed at their best. The short neck PAR20 configuration allows for flexible fixture compatibility while the E26 base provides standard installation in most commercial lighting fixtures. With consistent lumen output and reliable performance characteristics, this bulb minimizes replacement frequency and maintenance downtime in busy commercial settings. Built to withstand the demands of continuous use in commercial environments, the HIR technology enhances energy efficiency compared to standard halogen alternatives, reducing operational costs while maintaining the crisp, clean light quality that commercial applications demand. The FL30 flood beam pattern distributes light evenly across wider areas, eliminating hot spots and providing uniform illumination suitable for display cases, accent walls, signage, and general ambient lighting requirements. This replacement bulb is suitable for applications including retail display lighting, track lighting systems, recessed fixtures, and any commercial installation previously using compatible PAR20 halogen lamps. The 38W 120V specification ensures compatibility with standard commercial electrical systems and existing fixture configurations. Stocking this reliable replacement bulb minimizes downtime and ensures your lighting systems maintain peak performance throughout regular business operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.