Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 39W, 120V, PAR38, medium

  • Mfr # PHILIPS 39PAR38/EVP/SP10

  • Zoro # G822878648


product price: $82.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHILIPS 39PAR38/EVP/SP10
Zoro #
G822878648
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to deliver reliable performance in commercial and industrial lighting applications requiring focused, directional illumination. The Philips 39PAR38/EVP/SP10 is a 39-watt halogen PAR38 lamp designed to provide consistent brightness and color rendering for task lighting, accent lighting, and spotlighting needs. The PAR38 form factor features a parabolic aluminum reflector that concentrates light output into a controlled beam pattern, making it ideal for applications where directed illumination is essential. The spot beam configuration ensures efficient light distribution while minimizing scatter, allowing for precise targeting of specific work areas or display zones. This design makes the lamp suitable for retail environments, galleries, warehouses, and other commercial spaces where controlled lighting is required. As an original equipment manufacturer (OEM) replacement part, this Philips bulb meets the specifications required for compatible fixtures designed to accept PAR38 lamps. The halogen technology provides enhanced light output and longer service life compared to standard incandescent options, translating to reduced replacement frequency and lower maintenance costs for facility managers. Installation is straightforward, accommodating standard medium or mogul base fixtures depending on the specific configuration. The lamp operates within established parameters for commercial lighting systems and is compatible with appropriate dimming controls when integrated into existing lighting infrastructure. This replacement bulb is recommended for businesses and facilities seeking genuine Philips quality and performance. Stocking this part as a spare ensures minimal downtime when replacement becomes necessary, maintaining consistent lighting conditions across commercial applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.