Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 39W ECO (Replaces 50W Standard Halogen), 130V

  • Mfr # BULBRITE H39PAR20SP3/ECO

  • Zoro # G922878210


product price: $68.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE H39PAR20SP3/ECO
Zoro #
G922878210
UPC #
-
Country of Origin
China

Description

This replacement halogen reflector lamp is engineered as a direct substitute for the BULBRITE H39PAR20SP3/ECO and compatible equivalent models. Designed for demanding commercial and industrial lighting applications, this PAR20 format lamp delivers consistent performance in track lighting systems, display cases, accent lighting, and retail environments where reliable color rendering and focused beam output are essential. The lamp features a specialized reflector design that concentrates light output into a controlled beam pattern, making it ideal for highlighting merchandise, architectural features, or workspace areas requiring directional illumination. The halogen technology provides superior color temperature stability and light output compared to standard incandescent alternatives, ensuring colors remain vibrant and true throughout the lamp's operational life. This PAR20 replacement is constructed with durable materials designed to withstand frequent switching cycles and operate reliably in various mounting positions. The lamp's robust design makes it suitable for both new installations and retrofit applications where a direct BULBRITE equivalent is required. Its universal compatibility with standard PAR20 fixtures eliminates the need for costly rewiring or fixture replacement. Ideal for retail stores, galleries, hospitality venues, and industrial facilities, this lamp delivers the performance and longevity that commercial operations demand. The energy-efficient halogen technology reduces operational costs while maintaining the light quality necessary for color-critical applications. Whether upgrading existing systems or maintaining current installations, this replacement lamp provides reliable brightness and beam consistency that meets professional-grade lighting standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.