
Replacement Halogen Bulb, 42W, 12V, H10, PY20d, 10PK
Mfr # ECE H10 42W 12V
Zoro # G222878941
product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECE H10 42W 12V
Zoro #
G222878941
UPC #
-
Country of Origin
China
Description
This H10 42W 12V replacement fog light bulb offers reliable OE-quality illumination for ECE-compliant vehicles and applications requiring H10, 9140, or 9145 specifications. Engineered to meet original equipment standards, this 12-volt, 42-watt halogen bulb delivers consistent brightness and performance for fog light assemblies commonly found in automotive and industrial lighting systems. The bulb is designed for direct replacement in fog light fixtures that utilize H10 socket configurations, making installation straightforward for maintenance and repair applications. With its Diamond White color temperature, it provides enhanced visibility in adverse weather conditions while maintaining compatibility with standard ECE regulations. The halogen technology ensures efficient energy consumption relative to output, making it suitable for both 12V DC powered systems in vehicles and similar low-voltage applications. This replacement bulb is ideal for fleet maintenance, automotive repair shops, industrial equipment operators, and businesses requiring dependable fog light solutions. It serves as a cost-effective alternative to OEM bulbs while maintaining quality standards expected in professional environments. The product is typically stocked for immediate availability, supporting quick turnaround on maintenance schedules and reducing equipment downtime. Specifications include 12-volt operation and 42-watt power consumption, with construction meeting ECE automotive lighting standards. This makes it suitable for both replacement and inventory stocking purposes in automotive supply chains, repair facilities, and industrial operations. Whether for routine maintenance or emergency repairs, this H10 fog light bulb provides the performance and reliability required in professional settings.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.